Orbis
Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity
Mfr # NSO1207-5 GRAY
Zoro # G5402887
$28.16
25% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 12 in
- Overall Height 5 in
- Overall Width 7 2/5 in
Explore More Products
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W, 14-1/2 in H NXO2422-14-GY
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W GS6040-13
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W GS6040-22
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H NSO2415-5-GY
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W NXO2415-11.5-GY
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity SO4822-7 Blue
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W NXO1215-7-BL
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W NXO1215-9-GY
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W NXO2422-11-BL
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H 4415GRBKYL.06
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H NSO2422-9 GREEN
- Orbis Storage Totes & Containers