customer-service Help
Orbis

Gray Straight Wall Container 24 in x 15 in x 5 in H, 1 PK

Orbis Gray Straight Wall Container 24 in x 15 in x 5 in H,  1 PK NS02415-5.. GRAY
Tap to zoom
Hover or click to zoom
$42.95
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Type: Straight Wall Container
See full product details
Orders over $75 ship free.

Total: $42.95

Orbis #NS02415-5.. GRAY Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Type: Straight Wall Container
  • Outside Length: 24 in
  • Outside Height: 5 in
  • Color: Gray
  • Load Capacity: 40 lb
  • Volume Capacity: 0.72 cu ft
  • Material: Plastic
  • Inside Length: 21 13/32 in
  • Inside Width: 13 in
  • Inside Height: 4 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Need to store all kinds of tools and parts? The gray plastic straight wall container from Orbis is ideal to store parts. With a sturdy build, it can hold up to 40 lb. load capacity. Outside dimensions measure 24\ by 15\" by 5\"."

Reviews of Orbis #NS02415-5.. GRAY