Skip to Main Content
customer-service Help
Orbis

Gray Straight Wall Container 48 in x 15 in x 10 3/4 in H, 1 PK

Orbis Gray Straight Wall Container 48 in x 15 in x 10 3/4 in H,  1 PK SO4815-11 Grey
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.82
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 48 in
See full product details
This item ships free.
Total: $81.82

Orbis #SO4815-11 GREY Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 48 in
  • Type: Straight Wall Container
  • Outside Height: 10 3/4 in
  • Color: Gray
  • Load Capacity: 40 lb
  • Volume Capacity: 3.5 cu ft
  • Material: Plastic
  • Inside Length: 45 2/3 in
  • Inside Width: 13 1/4 in
  • Inside Height: 9 5/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When choosing the right storage container for you, consider what you’ll be storing and the appropriate size, shape, and lid type. Take a look at the features for Orbis Straight Wall Container. Material: Polyethylene, Color: Gray, Outside Length: 48".

Reviews of Orbis #SO4815-11 GREY