Skip to Main Content
customer-service Help
Orbis

Gray Straight Wall Container 48 in x 15 in x 7 1/2 in H, 1 PK

Orbis Gray Straight Wall Container 48 in x 15 in x 7 1/2 in H,  1 PK SO4815-7 Grey
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.05
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Type: Straight Wall Container
See full product details
This item ships free.
Total: $78.05

Orbis #SO4815-7 GREY Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Type: Straight Wall Container
  • Outside Length: 48 in
  • Outside Height: 7 1/2 in
  • Color: Gray
  • Load Capacity: 40 lb
  • Volume Capacity: 2.3 cu ft
  • Material: Plastic
  • Inside Length: 45 2/3 in
  • Inside Width: 13 1/4 in
  • Inside Height: 6 1/4 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Different storage container lid types are available, from attached lids to hinged lids and locking lids. Here is some additional information about this Straight Wall Container : COLOR: Gray, MATERIAL: Plastic, OUTSIDE LENGTH: 48"

Reviews of Orbis #SO4815-7 GREY