Skip to Main Content
customer-service Help
Orbis

Green Straight Wall Container 12 in x 7 2/5 in x 5 in H, 1 PK

Orbis Green Straight Wall Container 12 in x 7 2/5 in x 5 in H,  1 PK NSO1207-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.09
  • Item: Straight Wall Container
  • Outside Width: 7 2/5 in
  • Outside Length: 12 in
See full product details
Orders over $75 ship free.
Total: $16.09

Orbis #NSO1207-5 Specifications

  • Item: Straight Wall Container
  • Outside Width: 7 2/5 in
  • Outside Length: 12 in
  • Type: Straight Wall Container
  • Outside Height: 5 in
  • Color: Green
  • Volume Capacity: 0.13 cu ft
  • Material: Plastic
  • Inside Length: 9 7/16 in
  • Inside Width: 5 1/2 in
  • Inside Height: 4 1/2 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store parts and tools? The green high density polyethylene straight wall container from Orbis is an ideal solution for your storage needs. Outside dimensions measure 12\ by 7-7/16\" by 5\"."

Reviews of Orbis #NSO1207-5