Skip to Main Content
customer-service Help
Orbis

Green Straight Wall Container 24 in x 15 in x 14 1/2 in H, 1 PK

Orbis Green Straight Wall Container 24 in x 15 in x 14 1/2 in H,  1 PK NSO2415-14 Green
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.65
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.
Total: $44.65

Orbis #NSO2415-14 GREEN Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 24 in
  • Outside Height: 14 1/2 in
  • Color: Green
  • Load Capacity: 40 lb
  • Volume Capacity: 2.2 cu ft
  • Material: Polyethylene
  • Inside Length: 21 3/8 in
  • Inside Width: 13 in
  • Inside Height: 13 13/16 in
  • Use Lid Number: Mfr. No. RCSO24151-1
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 24 in, Outside Width 15 in, Outside Height 14 1/2 in, Volume Capacity 2.2 cu ft, Load Capacity 40 lb, Color Green, Material Polyethylene, Inside Length 21 3/8 in, Inside Width 13 in, Inside Height 13 13/16 in, Storage Container Style Solid Bottom, Solid Walls, Use Lid Number Mfr. No. RCSO24151-1

Reviews of Orbis #NSO2415-14 GREEN