Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Green Straight Wall Container 24 in x 15 in x 5 in H, 1 PK

  • Zoro #: G8487245
  • Mfr #: NSO2415-5 Green
$14.99
  • Color: Green
  • Outside Width: 15 in
  • Outside Height: 5 in
See full product details
Orders over $75 ship free.

Orbis #NSO2415-5 GREEN Specifications

  • Zoro #: G8487245
  • Mfr #: NSO2415-5 Green
Color: Green Outside Width: 15 in
Outside Height: 5 in Item: Straight Wall Container
Volume Capacity: 0.72 cu ft Use Lid Number: Mfr. No. RCSO24151-1
Inside Height: 4 in Outside Length: 24 in
Storage Container Style: Solid Bottom, Solid Walls Inside Width: 13 in
Inside Length: 21 3/8 in Load Capacity: 40 lb
Material: Plastic Type: Straight Wall Container
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Different storage container lid types are available, from attached lids to hinged lids and locking lids. Take a look at the features for Orbis Straight Wall Container. Material: Polyethylene, Color: Green, Outside Length: 24".

Reviews of Orbis #NSO2415-5 GREEN