Skip to Main Content
customer-service Help
Orbis

Green Straight Wall Container 24 in x 15 in x 7 1/2 in H, 1 PK

Orbis Green Straight Wall Container 24 in x 15 in x 7 1/2 in H,  1 PK NSO2415-7 GREEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.95
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.
Total: $38.95

Orbis #NSO2415-7 GREEN Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 24 in
  • Outside Height: 7 1/2 in
  • Color: Green
  • Load Capacity: 40 lb
  • Volume Capacity: 1.09 cu ft
  • Material: Plastic
  • Inside Length: 21 13/32 in
  • Inside Width: 13 in
  • Inside Height: 6 3/4 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 24 in, Outside Width 15 in, Outside Height 7 1/2 in, Volume Capacity 1.09 cu ft, Load Capacity 40 lb, Color Green, Material Plastic, Inside Length 21 13/32 in, Inside Width 13 in, Inside Height 6 3/4 in, Storage Container Style Solid Bottom, Solid Walls

Reviews of Orbis #NSO2415-7 GREEN