Skip to Main Content
customer-service Help
Orbis

Green Straight Wall Container 24 in x 22 1/2 in x 10 3/4 in H, 1 PK

Orbis Green Straight Wall Container 24 in x 22 1/2 in x 10 3/4 in H,  1 PK NSO2422-11 GREEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.54
  • Item: Straight Wall Container
  • Outside Width: 22 1/2 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.
Total: $57.54

Orbis #NSO2422-11 GREEN Specifications

  • Item: Straight Wall Container
  • Outside Width: 22 1/2 in
  • Outside Length: 24 in
  • Outside Height: 10 3/4 in
  • Color: Green
  • Load Capacity: 40 lb
  • Volume Capacity: 2.64 cu ft
  • Material: Polyethylene
  • Inside Length: 21 13/32 in
  • Inside Width: 20 1/2 in
  • Inside Height: 10 3/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 24 in, Outside Width 22 1/2 in, Outside Height 10 3/4 in, Volume Capacity 2.64 cu ft, Load Capacity 40 lb, Color Green, Material Polyethylene, Inside Length 21 13/32 in, Inside Width 20 1/2 in, Inside Height 10 3/8 in, Storage Container Style Solid Bottom, Solid Walls

Reviews of Orbis #NSO2422-11 GREEN