Shop Alternate Products
This Product is Discontinued
Orbis
Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (Discontinued)
Mfr # NSO2415-11.5 MED. GREEN
Zoro # G5403894
This Product is Discontinued
Key Features
- Color Green
- Material Plastic
- Overall Length 24 in
- Overall Height 11 1/2 in
- Overall Width 15 in