Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pallet, 48 in. L40 in. W, Blue, Plastic
  • Zoro #: G1821569
  • Mfr #: 40X48 HD PP RACKO BLUE
$249.51
  • Pallet Entry: 4-Way
  • Color: Blue
  • Length: 48"
See full product details
This item ships free.

Orbis #40X48 HD PP RACKO BLUE Specifications

  • Zoro #: G1821569
  • Mfr #: 40X48 HD PP RACKO BLUE
Pallet Entry: 4-Way Color: Blue
Length: 48" Standards: FDA
Rackable Capacity: 2600 lb. Dynamic Load Capacity: 5000 lb.
Pallet Material: Polypropylene Item: Pallet
Material: Plastic Height: 6-1/4"
Width: 40" Pallet Type: Rackable
Static Load Capacity: 30,000 lb. Pallet Class: Block
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wood pallets are both ecological and economical, and are the most widely used type of pallet, but plastic pallets and metal pallets are also available from our pallets. Here are some important details for Orbis Pallet. Width: 40", Width: 40", Length: 48".

Reviews of Orbis #40X48 HD PP RACKO BLUE