LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pallet, Block, 47-3/4 In. L, 39-7/8 In. W

VALUE BRAND| Zoro #: G0955342| Mfr #: 40x48 OP CIISF BLU

$202.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955342 Mfr #: 40x48 OP CIISF BLU
Rackable Capacity: 2000 lb.Item: Pallet
Static Load Capacity: 30, 000 lb.Length: 47-3/4"
Width: 39-7/8"Height: 6-5/8"
Color: BlueMaterial: HDPE
Standards: FDAPallet Type: Rackable
Pallet Entry: 4-WayPallet Class: Block
Dynamic Load Capacity: 5000 lb.Country of Origin (subject to change): United States

Product Description

Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5000 lb., Static Load Capacity 30,000 lb., Length 47-3/4 In., Width 39-7/8 In., Height 6-5/8 In., Rackable Capacity 2000 lb., Blue, Material HDPE, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.