20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pallet, Block, 48-1/4 In. L, 40-1/4 In. W

VALUE BRAND| Zoro #: G1272756| Mfr #: 40x48 CISC Blk LDS

$55.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272756 Mfr #: 40x48 CISC Blk LDS
Item: PalletStatic Load Capacity: 10, 000 lb.
Length: 48-1/4"Width: 40-1/4"
Height: 5-1/2"Color: BLACK
Material: Partially Recycled HDPEPallet Type: Nestable
Pallet Entry: 4-WayPallet Class: Block
Dynamic Load Capacity: 2300 lb.Country of Origin (subject to change): United States

Product Description

Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 2300 lb., Static Load Capacity 10,000 lb., Length 48-1/4 In., Width 40-1/4 In., Height 5-1/2 In., Black, Material Partially Recycled HDPE
Save 15%. Sign up for Z-mail.