Wall Container, 32 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G1077465| Mfr #: SO3215-7 Blue

$53.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.Color: BlueMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077465 Mfr #: SO3215-7 Blue
Load Capacity: 40 lb.Color: Blue
Material: PolyethyleneStorage Container Style: Solid Walls, Solid Bottom
Inside Height: 6-21/32"Outside Length: 32"
Outside Height: 7-1/2"Item: Straight Wall Container
Volume Capacity: 1.50 cu. ft.Inside Width: 13-1/4"
Outside Width: 15"Inside Length: 29-2/3"
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 32 In., Outside Width 15 In., Outside Height 7-1/2 In., Volume Capacity 1.50 cu. ft., Load Capacity 40 lb., Color Blue, Material Polyethylene, Inside Length 29-2/3 In., Inside Width 13-1/4 In., Inside Height 6-21/32 In., Storage Container Style Solid Walls, Solid Bottom

Reviews