KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Container, 32 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G1619624| Mfr #: SO3215-7 Green

$52.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Storage Container Style: Solid Walls, Solid Bottom
Item: Straight Wall Container
Inside Height: 6-21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619624 Mfr #: SO3215-7 Green
Storage Container Style: Solid Walls, Solid BottomItem: Straight Wall Container
Inside Height: 6-21/32"Outside Width: 15"
Volume Capacity: 1.50 cu. ft.Outside Height: 7-1/2"
Load Capacity: 40 lb.Material: Polyethylene
Inside Width: 13-1/4"Color: Green
Outside Length: 32"Inside Length: 29-2/3"
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 32 In., Outside Width 15 In., Outside Height 7-1/2 In., Volume Capacity 1.50 cu. ft., Load Capacity 40 lb., Color Green, Material Polyethylene, Inside Length 29-2/3 In., Inside Width 13-1/4 In., Inside Height 6-21/32 In., Storage Container Style Solid Walls, Solid Bottom

Reviews