Wall Container, 32 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G2345691| Mfr #: SO3215-7 Grey

$52.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 15"
Outside Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345691 Mfr #: SO3215-7 Grey
Load Capacity: 40 lb.Outside Width: 15"
Outside Length: 32"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 1.50 cu. ft.Outside Height: 7-1/2"
Inside Width: 13-1/4"Item: Straight Wall Container
Inside Length: 29-2/3"Inside Height: 6-21/32"
Color: GrayMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 32 In., Outside Width 15 In., Outside Height 7-1/2 In., Volume Capacity 1.50 cu. ft., Load Capacity 40 lb., Color Gray, Material Polyethylene, Inside Length 29-2/3 In., Inside Width 13-1/4 In., Inside Height 6-21/32 In., Storage Container Style Solid Walls, Solid Bottom

Reviews