HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Container, 48 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G0307955| Mfr #: SO4815-11 Blue

$81.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 15"
Outside Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307955 Mfr #: SO4815-11 Blue
Load Capacity: 40 lb.Outside Width: 15"
Outside Length: 48"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 3.50 cu. ft.Outside Height: 10-3/4"
Inside Width: 13-1/4"Item: Straight Wall Container
Inside Length: 45-2/3"Inside Height: 9-5/8"
Color: BlueMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 48 In., Outside Width 15 In., Outside Height 10-3/4 In., Volume Capacity 3.50 cu. ft., Load Capacity 40 lb., Color Blue, Material Polyethylene, Inside Length 45-2/3 In., Inside Width 13-1/4 In., Inside Height 9-5/8 In., Storage Container Style Solid Walls, Solid Bottom

Reviews