KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Container, 48 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G1705033| Mfr #: SO4815-11 Green

$75.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 15"
Outside Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705033 Mfr #: SO4815-11 Green
Load Capacity: 40 lb.Outside Width: 15"
Outside Length: 48"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 3.50 cu. ft.Outside Height: 10-3/4"
Inside Width: 13-1/4"Item: Straight Wall Container
Inside Length: 45-2/3"Inside Height: 9-5/8"
Color: GreenMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 48 In., Outside Width 15 In., Outside Height 10-3/4 In., Volume Capacity 3.50 cu. ft., Load Capacity 40 lb., Color Green, Material Polyethylene, Inside Length 45-2/3 In., Inside Width 13-1/4 In., Inside Height 9-5/8 In., Storage Container Style Solid Walls, Solid Bottom

Reviews