KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Container, 48 In. L, 15 In. W, 40 lb.

ORBIS| Zoro #: G1889115| Mfr #: SO4815-7 Green

$64.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Height: 6-1/4"
Item: Straight Wall Container
Volume Capacity: 2.30 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889115 Mfr #: SO4815-7 Green
Inside Height: 6-1/4"Item: Straight Wall Container
Volume Capacity: 2.30 cu. ft.Load Capacity: 40 lb.
Inside Length: 45-2/3"Outside Height: 7-1/2"
Outside Length: 48"Material: Polyethylene
Outside Width: 15"Storage Container Style: Solid Walls, Solid Bottom
Color: GreenInside Width: 13-1/4"
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 48 In., Outside Width 15 In., Outside Height 7-1/2 In., Volume Capacity 2.30 cu. ft., Load Capacity 40 lb., Color Green, Material Polyethylene, Inside Length 45-2/3 In., Inside Width 13-1/4 In., Inside Height 6-1/4 In., Storage Container Style Solid Walls, Solid Bottom

Reviews