KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Container, 48 In. L, 22-1/2 In. W

ORBIS| Zoro #: G0252122| Mfr #: SO4822-7 Blue

$114.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 22-1/2"
Outside Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252122 Mfr #: SO4822-7 Blue
Load Capacity: 40 lb.Outside Width: 22-1/2"
Outside Length: 48"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 3.50 cu. ft.Outside Height: 7-1/4"
Inside Width: 20-3/4"Item: Straight Wall Container
Inside Length: 45-2/3"Inside Height: 6-1/4"
Color: BlueMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 48 In., Outside Width 22-1/2 In., Outside Height 7-1/4 In., Volume Capacity 3.50 cu. ft., Load Capacity 40 lb., Color Blue, Material Polyethylene, Inside Length 45-2/3 In., Inside Width 20-3/4 In., Inside Height 6-1/4 In., Storage Container Style Solid Walls, Solid Bottom

Reviews