PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wall Container, 48 In. L, 22-1/2 In. W

ORBIS| Zoro #: G1470061| Mfr #: SO4822-7 Grey

$106.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.Color: GrayMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470061 Mfr #: SO4822-7 Grey
Load Capacity: 40 lb.Color: Gray
Material: PolyethyleneStorage Container Style: Solid Walls, Solid Bottom
Inside Height: 6-1/4"Outside Length: 48"
Outside Height: 7-1/4"Item: Straight Wall Container
Volume Capacity: 3.50 cu. ft.Inside Width: 20-3/4"
Outside Width: 22-1/2"Inside Length: 45-2/3"
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 48 In., Outside Width 22-1/2 In., Outside Height 7-1/4 In., Volume Capacity 3.50 cu. ft., Load Capacity 40 lb., Color Gray, Material Polyethylene, Inside Length 45-2/3 In., Inside Width 20-3/4 In., Inside Height 6-1/4 In., Storage Container Style Solid Walls, Solid Bottom

Reviews