Orbit
Box Octagon Steel 3.5In 11.8Cu
- Zoro #: G206884128
- Mfr #: 110
Hover or click to zoom Tap to zoom
$5.43
Must order in multiples of 2
Subtotal: $10.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Orbit
- MFR #110
- Zoro #G206884128
- Country of OriginMexico
- Category Electrical Boxes
Reviews of Orbit #110
Explore more
- ORBIT Box Handy Stl Util 13Cu 1-7/8 662
- ORBIT Box Oct 4In 1-1/2Dp Nm Clamp 150
- ORBIT Box Outlet Stl 4X1.5In Sq1/2Ko 8190
- ORBIT Switchbox Steel 2-1/2In W/Brkt 531
- ORBIT Box Octagon Stl 3.25In 11.8Cu 112
- ORBIT Box Outlet Stl 4X1.5In Sq Drwn 8192
- ORBIT Box Outlet Stl 4In Sq Fh Brkt 8197
- SOUTHWIRE/COLEMAN CABLE 2G Smart Box MSB2G
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM21B0
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP MVP98
- PANDUIT Electrical Junction Box, Sgl Gang, 5.2"L X 3.5"W X 2.8"H Low Volt JB1DIW-A
- Orbit Electrical Boxes