Oregon
Bar and Chain, 16 In., .050 In., 3/8 In.
Mfr # 27857
Zoro # G2979873
$46.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Explore More Products
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel 73LPX100U
- OREGON 3/4" Harvester RSN Guide Bar, 33" 331SNCT229
- OREGON Micro Lite Chain, 16", 56 Drive Links R56
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links 75EXL115G
- OREGON Chainsaw Chain, 18", 68 Drive Links D68
- OREGON Chainsaw Combo, 20" Bar/Chain, Versacut 3/8" 580120
- OREGON 18 Repl Saw Chain M72
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 94 Drive Links 19HX094E
- OREGON Chain, Micro Chisel, 5/16" 20BPX072G
- ICS Drive sprocket, 3 In 525496
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links 75EXJ114G
- Oregon Chainsaws & Accessories