Oregon
Bar and Chain, 18 In., .050 In., 0.325 In.
Mfr # 36892
Zoro # G0707612
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 0.325 in
- Number of Links 72
Explore More Products
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links 11H053E
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 25-Ft. Reel 72LPX025U
- OREGON ControlCut Chainsaw Chain 10", 1/4" Pitch, .050 Gauge, 58 Drive Links A58
- OREGON Chainsaw Guide Bar and Chain Combo, 16" 557502
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links 18HX096E
- OREGON SpeedCut Nano Guide Bar, 14" 144TXLNA074
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel 75CL100U
- OREGON Full Chisel Chain, 20", 70 Drive Links B70
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 75 Drive Links 18HX075E
- OREGON VersaCut 14 in. 50 links Chainsaw Chain T50
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. 27792
- Oregon Chainsaw Chains