Oregon
Saw Chain, 8 In., .043 In., 3/8 In. Pitch
Mfr # R34
Zoro # G3011014
$13.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 8 in
- File Size 5/32 in
- Gauge 0.04 in
- Pitch 3/8 in
- Number of Links 34
Explore More Products
- OREGON Chisel Chain, 20", 81 Drive Links V81
- OREGON .404" Harvester Guide Bar, Spray, 75cm 752RHFB149
- OREGON 3/4" Harvester RSN Guide Bar, 40" 401SNCT130
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links 11BC096E
- OREGON Pro Low, Semi Chisel Chain, 16", 62 DL T62
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel 75CJ100U
- OREGON Micro Chisel Chain, .325" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel 22BPX100U
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 69 Drive Links 18HX069E
- OREGON 20 Repl Saw Chain L81
- ECHO Replacement Saw Chain, 18 in.L, 72 Links 20LPX72CQ
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 614380
- Oregon Chainsaws & Accessories