Oregon
Saw Chain, 14 In., .050 In., 3/8 In. Pitch
Mfr # S52
Zoro # G1714352
$20.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 52
Explore More Products
- OREGON Chisel Chain, 16", .325 Pitch, 66 Drv Links Q66
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel 27RX100U
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL E68
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. 27792
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 99 Drive Links 18HX099E
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links 18HX096E
- OREGON Chainsaw Scrench, 19mm X 10mm 57-003
- OREGON PowerCut 18 Saw Chain E68
- OREGON 16 ProGuard Chain L67
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw 571037
- OREGON Scrench Chain Saw Tool 512959
- Oregon Chainsaws & Accessories