Oring Networking
100Mbps SFP Transceiver, Single-mode, 30KM, 1310nm(TX), -40-85C
Mfr # SFP100B3-SS30-I
Zoro # G4842506
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- ORING NETWORKING 1Gbps SFP optical Transceiver, Single-mode, 10Km, 1310nm (RX), -40-85C SFP1GB5-LX10-I
- ORING NETWORKING 100Mbps SFP optical Transceiver, Multi-mode / 2KM, 1310 nm, 0-70C SFP100-MM
- ORING NETWORKING 100Mbps SFP Transceiver, Single-mode, 60KM, 1310nm(RX), -40-85C SFP100B5-SS60-I
- ANTAIRA 10G SFP+ ER Transceiver, Single-Mode 40KM / LC / 1550nm, 0ºC~70ºC --- DELL Compatible --- SFP-10G-S40-DELL
- TP-LINK SFP Transceiver Module SM311LS
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS SFP-10G-SR-S=
- ANTAIRA 10G SFP+ SR Transceiver, Multi-Mode 300M / LC / 850nm, 0ºC~70ºC --- Cisco Compatible --- SFP-10G-M
- ANTAIRA ***155Mbps Fast Ethernet SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0ºC~70ºC SFP-100M
- ANTAIRA 155Mbps Fast Ethernet SFP Transceiver, Single Mode 20KM / LC / 1310nm, -40ºC~85ºC SFP-100S20-T
- ANTAIRA 10G SFP+ LR Transceiver, Single-Mode 10KM / LC / 1310nm, 0ºC~70ºC *** Cisco Compatible *** SFP-10G-S10
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Single Mode 10KM / LC / 1310nm, 0ºC~70ºC SFP-S10
- Oring Networking Transceivers