DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/2" Socket Fusion Polypropylene Ball Check Valve

ORION| Zoro #: G2277597| Mfr #: 11/2 BC

$295.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Item: Ball Check Valve
Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277597 Mfr #: 11/2 BC
Width: 3-3/4"Item: Ball Check Valve
Size: 1-1/2"Overall Height: 3-3/4"
Length: 6-3/8"Max. Water Pressure: 150 psi @ 73 Degrees F
Material of Construction: polypropyleneConnection Type: Socket Fusion
Sub-Category: PolypropyleneCountry of Origin (subject to change): United States

Description

Ball Check Valve, Material of Construction Polypropylene, Size 1-1/2 In., Connection Type Socket Fusion, Length 6-3/8 In., Width 3-3/4 In., Overall Height 3-3/4 In., Max. Water Pressure 150 psi @ 73 Degrees F, Compliance -

Reviews