HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" Socket Fusion Polypropylene Ball Check Valve

ORION| Zoro #: G0612665| Mfr #: 2 BC

$446.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Polypropylene
Connection Type: Socket Fusion
Max. Water Pressure: 150 psi @ 73 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612665 Mfr #: 2 BC
Sub-Category: PolypropyleneConnection Type: Socket Fusion
Max. Water Pressure: 150 psi @ 73 Degrees FSize: 2"
Width: 4-1/4"Item: Ball Check Valve
Length: 7-1/4"Overall Height: 4-1/4"
Material of Construction: polypropyleneCountry of Origin (subject to change): United States

Description

Ball Check Valve, Material of Construction Polypropylene, Size 2 In., Connection Type Socket Fusion, Length 7-1/4 In., Width 4-1/4 In., Overall Height 4-1/4 In., Max. Water Pressure 150 psi @ 73 Degrees F, Compliance -

Reviews