KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Socket Fusion Polypropylene Ball Check Valve

ORION| Zoro #: G0630971| Mfr #: 3/4 BC

$156.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Polypropylene
Connection Type: Socket Fusion
Max. Water Pressure: 150 psi @ 73 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630971 Mfr #: 3/4 BC
Sub-Category: PolypropyleneConnection Type: Socket Fusion
Max. Water Pressure: 150 psi @ 73 Degrees FSize: 3/4"
Width: 2-1/2"Item: Ball Check Valve
Length: 5-1/8"Overall Height: 2-1/2"
Material of Construction: polypropyleneCountry of Origin (subject to change): United States

Description

Ball Check Valve, Material of Construction Polypropylene, Size 3/4 In., Connection Type Socket Fusion, Length 5-1/8 In., Width 2-1/2 In., Overall Height 2-1/2 In., Max. Water Pressure 150 psi @ 73 Degrees F, Compliance -

Reviews