1-1/2" No Hub Cap Sch 40

ORION| Zoro #: G1427842| Mfr #: 11/2 CAP

$26.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Standards: ASTM D 2657
Fitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427842 Mfr #: 11/2 CAP
Pipe Size (Fittings): 1-1/2"Standards: ASTM D 2657
Fitting Connection Type: No HubColor: Blue
Specific Fitting Shape: CapMax. Pressure: 80 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Cap
Outside Dia.: 1.9"Fitting Schedule/Class: Schedule 40
Temp. Range: -20 Degrees to 160 Degrees FItem: Cap
Basic Fitting Material: PlasticHex Size: 2.41"
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 1.9 In., Hex Size 2.41 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews