DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" No Hub Cap Sch 40

ORION| Zoro #: G0559255| Mfr #: 3 CAP

$49.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Standards: ASTM D 2657
Fitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559255 Mfr #: 3 CAP
Pipe Size (Fittings): 3"Standards: ASTM D 2657
Fitting Connection Type: No HubColor: Blue
Specific Fitting Shape: CapMax. Pressure: 80 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Cap
Outside Dia.: 3.5"Fitting Schedule/Class: Schedule 40
Temp. Range: -20 Degrees to 160 Degrees FItem: Cap
Basic Fitting Material: PlasticHex Size: 4.168"
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.5 In., Hex Size 4.168 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews