KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Slip Cap Sch 80

ORION| Zoro #: G1331023| Mfr #: 1 CAP

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Schedule/Class: Schedule 80
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331023 Mfr #: 1 CAP
Color: WhiteFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticFitting Connection Type: Slip
Max. Pressure: 150 psiSpecific Fitting Shape: Cap
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Polypropylene
Hex Size: 2.395"Basic Fitting Shape: Cap
Item: CapTemp. Range: 40 Degrees to 210 Degrees F
Outside Dia.: 2.368"Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.368 In., Hex Size 2.395 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews