1" Slip Cap Sch 80

ORION| Zoro #: G0442041| Mfr #: 1 CAP

$10.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Slip
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442041 Mfr #: 1 CAP
Color: WhiteFitting Connection Type: Slip
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Cap
Pipe Size (Fittings): 1"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: CapItem: Cap
Temp. Range: 40 Degrees to 210 Degrees FOutside Dia.: 1.715"
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.715 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews