SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Slip Cap Sch 80

ORION| Zoro #: G1721562| Mfr #: 1/2 CAP

$4.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: CapFitting Connection Type: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721562 Mfr #: 1/2 CAP
Color: WhiteBasic Fitting Shape: Cap
Fitting Connection Type: SlipMax. Pressure: 150 psi
Specific Fitting Shape: CapPipe Size (Fittings): 1/2"
Fitting Schedule/Class: Schedule 80Item: Cap
Outside Dia.: 1.225"Temp. Range: 40 Degrees to 210 Degrees F
Hex Size: 1.248"Basic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.225 In., Hex Size 1.248 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews