KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Slip Cap Sch 80

ORION| Zoro #: G0486823| Mfr #: 3/4 CAP

$13.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486823 Mfr #: 3/4 CAP
Pipe Size (Fittings): 3/4"Fitting Connection Type: Slip
Color: WhiteSpecific Fitting Shape: Cap
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: CapBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: CapOutside Dia.: 1.433"
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.433 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews