KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" No Hub Cleanout Adapter Sch 80

ORION| Zoro #: G1229207| Mfr #: 2 COA

$27.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Connection Type: No Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229207 Mfr #: 2 COA
Color: BlueFitting Connection Type: No Hub
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Specific Fitting Shape: Cleanout AdapterFitting Schedule/Class: Schedule 80
Pipe Size (Fittings): 2"Pipe Fitting Material: Polypropylene
Hex Size: 2.828"Basic Fitting Shape: Adapter
Item: Cleanout AdapterTemp. Range: -20 Degrees to 160 Degrees F
Standards: ASTM D 2657Outside Dia.: 2.38"
Country of Origin (subject to change): United States

Description

Cleanout Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 2.38 In., Hex Size 2.828 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews