HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3" No Hub Cleanout Adapter Sch 80

ORION| Zoro #: G1363957| Mfr #: 3 COA

$98.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Standards: ASTM D 2657
Fitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363957 Mfr #: 3 COA
Pipe Size (Fittings): 3"Standards: ASTM D 2657
Fitting Connection Type: No HubColor: Blue
Specific Fitting Shape: Cleanout AdapterMax. Pressure: 80 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Adapter
Outside Dia.: 3.5"Fitting Schedule/Class: Schedule 80
Temp. Range: -20 Degrees to 160 Degrees FItem: Cleanout Adapter
Basic Fitting Material: PlasticHex Size: 4.15"
Country of Origin (subject to change): United States

Description

Cleanout Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.5 In., Hex Size 4.15 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews