4" No Hub Cleanout Adapter Sch 80

ORION| Zoro #: G0452137| Mfr #: 4 COA

$106.37 /ea

This item ships free. Details.Standard ground shipping.
Pipe Size (Fittings): 4"Standards: ASTM D 2657Fitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.


Zoro #: G0452137 Mfr #: 4 COA
Pipe Size (Fittings): 4"Standards: ASTM D 2657
Fitting Connection Type: No HubColor: Blue
Specific Fitting Shape: Cleanout AdapterMax. Pressure: 80 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Adapter
Outside Dia.: 4.48"Fitting Schedule/Class: Schedule 80
Temp. Range: -20 Degrees to 160 Degrees FItem: Cleanout Adapter
Basic Fitting Material: PlasticHex Size: 5.17"
Country of Origin (subject to change): United States


Cleanout Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.48 In., Hex Size 5.17 In., Temp. Range -20 Degrees to 160 Degrees F