KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" No Hub Cleanout Plug Sch 40

ORION| Zoro #: G1125887| Mfr #: 11/2 COP

$8.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Schedule/Class: Schedule 40
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125887 Mfr #: 11/2 COP
Color: BlueFitting Schedule/Class: Schedule 40
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Fitting Connection Type: No HubSpecific Fitting Shape: Cleanout Plug
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: PlugItem: Cleanout Plug
Temp. Range: -20 Degrees to 160 Degrees FStandards: ASTM D 2657
Outside Dia.: 1.865"Country of Origin (subject to change): United States

Description

Cleanout Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 1.865 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews