KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" No Hub Cleanout Plug Sch 40

ORION| Zoro #: G1168106| Mfr #: 4 COP

$52.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168106 Mfr #: 4 COP
Pipe Size (Fittings): 4"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Cleanout Plug
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: PlugOutside Dia.: 4.438"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Cleanout PlugBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Cleanout Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.438 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews