Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Slip Coupling Sch 80

  • Zoro #: G1282942
  • Mfr #: 1 CLS COUPLING

$8.06

Details
  • Pipe Fitting Connection Type: Slip
  • Pipe Size (Fittings): 1"
  • Temp. Range: 40 Degrees to 210 Degrees F
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Orion #1 CLS COUPLING Specifications

  • Zoro #: G1282942
  • Mfr #: 1 CLS COUPLING
Pipe Fitting Connection Type: Slip Pipe Size (Fittings): 1"
Temp. Range: 40 Degrees to 210 Degrees F Specific Pipe Fitting Shape: Coupling
Pipe Fitting Material: Polypropylene Color: White
Max. Pressure: 150 psi Pipe Fitting Schedule/Class: Schedule 80
Basic Pipe Fitting Material: Plastic Outside Dia.: 1.672"
Basic Pipe Fitting Shape: Coupling Item: Coupling
Country of Origin (subject to change): United States

Description

Polypropylene fittings are the best suited for jobs handling corrosive materials. Take a look at the features for Orion Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Coupling.

Reviews of Orion #1 CLS COUPLING