Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

2" Slip Coupling Sch 80

  • Zoro #: G1553797
  • Mfr #: 2 CLS COUPLING

$29.29

Details
  • Pipe Fitting Connection Type: Slip
  • Pipe Size (Fittings): 2"
  • Temp. Range: 40 Degrees to 210 Degrees F
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Orion #2 CLS COUPLING Specifications

  • Zoro #: G1553797
  • Mfr #: 2 CLS COUPLING
Pipe Fitting Connection Type: Slip Pipe Size (Fittings): 2"
Temp. Range: 40 Degrees to 210 Degrees F Specific Pipe Fitting Shape: Coupling
Pipe Fitting Material: Polypropylene Color: White
Max. Pressure: 150 psi Pipe Fitting Schedule/Class: Schedule 80
Basic Pipe Fitting Material: Plastic Outside Dia.: 2.822"
Basic Pipe Fitting Shape: Coupling Item: Coupling
Country of Origin (subject to change): United States

Description

Be sure to choose polypropylene fittings that match your piping. Here is some additional information about Orion Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Coupling.

Reviews of Orion #2 CLS COUPLING