KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" No Hub 1/8 Bend 45 Degree Elbow Sch 40

ORION| Zoro #: G2215141| Mfr #: 3 45 ELBOW - 1/8 BEND

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Schedule/Class: Schedule 40
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215141 Mfr #: 3 45 ELBOW - 1/8 BEND
Color: BlueFitting Schedule/Class: Schedule 40
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Fitting Connection Type: No HubSpecific Fitting Shape: 45 Degrees Elbow
Pipe Size (Fittings): 3"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowItem: Elbow, 45 Degrees
Temp. Range: -20 Degrees to 160 Degrees FStandards: ASTM D 2657
Outside Dia.: 3.5"Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.5 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews