Orion
45 Degree Elbow, Polypropylene, 4", Schedule 40, 80 psi Max Pressure
Mfr # 4 45 ELBOW - 1/8 BEND
Zoro # G0785032
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90 ELBOW - 1/4 BEND
- ORION Single Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 45 ELBOW - 1/8 BEND
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 NO HUB / PLAIN END COUPLING
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 90E
- ORION Reducing Coupling, Polypropylene, 3/4" x 1/2", Schedule 80, 150 psi Max Pressure 3/4x1/2 RCLS
- ORION 45 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 45 ELBOW - 1/8 BEND
- ORION Cleanout Plug, Polypropylene, 4", Schedule 40, 80 psi Max Pressure 4 COP
- VORTEX 1407212RMC 1.5 x 1.25FPT Insert Elbow VO155659
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure SL200-90
- Orion Fittings