KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Slip 45 Degree Elbow Sch 80

ORION| Zoro #: G1984674| Mfr #: 11/2 45E

$18.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: Slip x Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984674 Mfr #: 11/2 45E
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: Slip x Slip
Color: WhiteSpecific Fitting Shape: 45 Degrees Elbow
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: Elbow, 45 DegreesOutside Dia.: 2.309"
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.309 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews