Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Slip 45 Degree Elbow Sch 80

  • Zoro #: G0497576
  • Mfr #: 1/2 45E

$14.73

  • Basic Pipe Fitting Material: Plastic
  • Pipe Size - Pipe Fitting: 1/2"
  • Pipe Fitting Schedule/Class: Schedule 80
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Orion #1/2 45E Specifications

  • Zoro #: G0497576
  • Mfr #: 1/2 45E
Basic Pipe Fitting Material: Plastic Pipe Size - Pipe Fitting: 1/2"
Pipe Fitting Schedule/Class: Schedule 80 Max. Pressure: 150 psi
Basic Pipe Fitting Shape: Elbow Pipe Size: 1/2"
Temp. Range: 40 Degrees to 210 Degrees F Body Material: Polypropylene
Fitting Connection Type: Slip x Slip Specific Fitting Shape: 45 Degrees Elbow
Specific Pipe Fitting Shape: 45 Degrees Elbow Pipe Fitting Material: Polypropylene
Pipe Fitting Connection Type: Slip x Slip Color: White
Outside Dia.: 1.195" Fitting Schedule/Class: Schedule 80
Connection Type: Socket Fusion Pipe Size (Fittings): 1/2"
Item: 45 Degree Elbow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.195 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews of Orion #1/2 45E