BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" Slip 45 Degree Elbow Sch 80

ORION| Zoro #: G1102945| Mfr #: 3/4 45E

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 1.41"Pipe Size (Fittings): 3/4"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102945 Mfr #: 3/4 45E
Outside Dia.: 1.41"Pipe Size (Fittings): 3/4"
Basic Fitting Material: PlasticColor: White
Max. Pressure: 150 psiTemp. Range: 40 Degrees to 210 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: 45 Degrees Elbow
Fitting Connection Type: Slip x SlipPipe Fitting Material: Polypropylene
Item: Elbow, 45 DegreesBasic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.41 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews