HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" No Hub 1/4 Bend 90 Degree Elbow Sch 40

ORION| Zoro #: G0856816| Mfr #: 2 90 ELBOW - 1/4 BEND

$23.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Schedule/Class: Schedule 40
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856816 Mfr #: 2 90 ELBOW - 1/4 BEND
Color: BlueFitting Schedule/Class: Schedule 40
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Fitting Connection Type: No HubSpecific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Temp. Range: -20 Degrees to 160 Degrees FStandards: ASTM D 2657
Outside Dia.: 2.374"Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 2.374 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews