BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" No Hub 1/4 Bend 90 Degree Elbow Sch 40

ORION| Zoro #: G0486927| Mfr #: 4 90 ELBOW - 1/4 BEND

$98.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueBasic Fitting Shape: ElbowFitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486927 Mfr #: 4 90 ELBOW - 1/4 BEND
Color: BlueBasic Fitting Shape: Elbow
Fitting Connection Type: No HubMax. Pressure: 80 psi
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 4"
Fitting Schedule/Class: Schedule 40Item: Elbow, 90 Degrees
Outside Dia.: 4.485"Temp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Material: PlasticStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.485 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews